Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 20 9239-04185
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 20 9239-04185
HTD drive belt Gates
References
gates:
PCV 14MGT 2590 20
rubix:
103A8026
manufacturer :
9239-04185
ean:
5414465492693
Technical specifications
Profile
14MGT
Primitive length
2590
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2590 20 9239-04185
Technical specifications
Attributes
Logistic Weight
0,404
g
Profile
14MGT
Primitive length
2590
mm
Belt width
20
mm
Pitch
14
mm
Material
PU
Number of teeth
185
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
491.29
excl. VAT
/
Each
£
589.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 976 8M 8577ZA HTD TIMING BELT 976-8M-85MM
GATES HTD BELT 8M PITCH HTD 1040 8M 50
OPTIBELT HTD TIMING BELT 1092 14M 5577ZA
GATES HTD 2500 20M 115 C SECTION V BELT C170 115MM
GATES DOUBLE SIDED HTD BELT TP HTD 935 5M 9
OPTIBELT 1330 14M 115 HIPO 1095363
GATES 8M HTDSLEEVE HTD 760 8M 1800
GATES 9327-51059 GTX 3500 14MX 115
GATES HTDBELT5MPITCH HTD 560 5M 25
OPTIBELT 790 5M 25 1913975
OPTIBELT 475 5MHP 25 1878891
GATES 9275-09264 PC2 14MGT 4326 125
OPTIBELT HTD TIMING BELT 1696 8M 5077ZA
GATES SYNCH BELT GT3 490 5MGT 15
GATES HTDBELT3MPITCH HTD 681 3M 15