Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2730 68 9239-06195
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2730 68 9239-06195
HTD drive belt Gates
References
gates:
PCV 14MGT 2730 68
rubix:
214A3871
manufacturer :
9239-06195
ean:
5414465493720
Technical specifications
Profile
14MGT
Primitive length
2730
mm
Belt width
68
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2730 68 9239-06195
Technical specifications
Attributes
Logistic Weight
1,446
g
Profile
14MGT
Primitive length
2730
mm
Belt width
68
mm
Pitch
14
mm
Material
PU
Number of teeth
195
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,753.35
excl. VAT
/
Each
£
2,104.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1778 14MHP 40 1925994
OPTIBELT 597 3MHP 6 1892434
GATES SYNCH BELT GT3 500 5MGT 25
OPTIBELT 3280 8M 85 HIPO 1082516
OPTIBELT 669 3M 15 1560449
OPTIBELT 416 8M 20 HIPO 1081805
GATES GT4 1400 14MGT 1300 POWERGRIP GT4
OPTIBELT 1256 8MHP 50 1761263
GATES HTD 1190 14M 40 BELT PITCH
OPTIBELT 1936 8M 50 HIPO 1082411
OPTIBELT 500 5MHP 15 1714133
OPTIBELT 632 8MHP 30 1574631
OPTIBELT 2240 8MHP 50 1823094
GATES DOUBLE SIDED HTD BELT TP HTD 500 5M 15
GATES POLY CHAIN CARBON VOLT PCV 8MGT-2800-12 9239-00350