Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 20 9239-04202
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 20 9239-04202
HTD drive belt Gates
References
gates:
PCV 14MGT 2828 20
rubix:
103A7791
manufacturer :
9239-04202
ean:
5414465492846
Technical specifications
Profile
14MGT
Primitive length
2828
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 20 9239-04202
Technical specifications
Attributes
Logistic Weight
0,443
g
Profile
14MGT
Primitive length
2828
mm
Belt width
20
mm
Pitch
14
mm
Material
PU
Number of teeth
202
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
532.02
excl. VAT
/
Each
£
638.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1288 14M 85 HIPO 1095342
GATES HTD BELT 8M PITCH HTD 968 8M 30
GATES GT4 3600 8MGT 50 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 2272 8M 85
OPTIBELT 312 3MHP 6 1857893
MECALINE 290XL440 895030
GATES HTDBELT3MPITCH HTD 600 3M 9
GATES 9327-51064 GTX 3850 14MX 40
GATES HTDBELT3MPITCH HTD 735 3M 15
GATES HTD BELT 5M PITCH HTD 335 5M 25
GATES SYNCH BELT GT3 425-5MGT3-25
GATES HTDBELT 3M PITCH HTD 1080 3M 15
GATES HTD BELT 5M PITCH HTD 665 5M 15
GATES SYNCH BELT GT3 2440 5MGT 9
OPTIBELT 1080 8M 30 HIPO 1082161