Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 37 9239-05202
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 37 9239-05202
HTD drive belt Gates
References
gates:
PCV 14MGT 2828 37
rubix:
103A7790
manufacturer :
9239-05202
ean:
5414465493393
Technical specifications
Profile
14MGT
Primitive length
2828
mm
Belt width
37
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 37 9239-05202
Technical specifications
Attributes
Logistic Weight
0,82
g
Profile
14MGT
Primitive length
2828
mm
Belt width
37
mm
Pitch
14
mm
Material
PU
Number of teeth
202
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
984.25
excl. VAT
/
Each
£
1,181.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 512 8MHP 85 1947659
GATES HTD BELT 8M PITCH HTD 576 8M 85
OPTIBELT 856 8M 50 1862040
GATES GT4 1800 8MGT 30 POWERGRIP GT4
OPTIBELT 3280 8MHP 30 1691222
OPTIBELT 156 3M 677TD HTD TIMING BELT 156-6MM
OPTIBELT 1360 8M 85 HIPO 1082292
OPTIBELT 675 3M 15 1813589
OPTIBELT 882 3M 15 1742550
GATES HTDBELT 3M PITCH HTD 144 3M 9
OPTIBELT 1480 8M 20 HIPO 1082319
OPTIBELT HTD TIMING BELT 1520 8M 3077ZA
OPTIBELT 2000 5M 9 1805893
OPTIBELT 1425 5M 15 1962371
OPTIBELT 2104 8M 85 1946879