Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 20 9239-04315
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 20 9239-04315
HTD drive belt Gates
References
gates:
PCV 14MGT 4410 20
rubix:
103A7282
manufacturer :
9239-04315
ean:
5414465493003
Technical specifications
Profile
14mgt
Primitive length
4410
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 4410 20 9239-04315
Technical specifications
Attributes
Logistic Weight
0,69
g
Profile
14mgt
Primitive length
4410
mm
Belt width
20
mm
Pitch
14
mm
Material
pu
Number of teeth
315
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
794.78
excl. VAT
/
Each
£
953.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 3M PITCH HTD 1245 3M 9
OPTIBELT HTD TIMING BELT 960 8M 5077ZA
GATES POLYCHAIN 2 BELT 14M 14MPC2-1750-37
GATES SYNCH BELT GT3 165 3MGT 15
OPTIBELT 474 3M 9 1619790
OPTIBELT HTD TIMING BELT 1778 14M 17077ZA
OPTIBELT 576 8M 8577ZA HTD TIMING BELT 576-8M-85MM
OPTIBELT 1380 5M 15 1816092
OPTIBELT HTD TIMING BELT 750 5M 977ZA
GATES GT4 2800 8MGT 2200 POWERGRIP GT4
GATES 9327-50056 GTX 520 8MX 30
GATES HTD BELT 3M PITCH HTD 336 3M 6
GATES SYNCH BELT GT3 225 5MGT 9
OPTIBELT HTD TIMING BELT 2100 14M 4077ZA
OPTIBELT HTD TIMING BELT 1280 8M 2077ZA