Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Accessories high-pressure washers
KARCHER 4.762-250.0 BRUSH ROLL COMPLETE WHITE 400 MM
KARCHER 4.762-250.0 BRUSH ROLL COMPLETE WHITE 400 MM
Accessories high-pressure washers Kärcher
References
kärcher:
47622500
rubix:
241A9378
ean:
4002667458367
Product details
Technical specifications
Product details : KARCHER 4.762-250.0 BRUSH ROLL COMPLETE WHITE 400 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.13
excl. VAT
/
Each
£
129.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 61100350 HIGH PRESSURE HOSE 10M DN6 AVS TRIGGER GUN CONNECTOR
KARCHER 4.111-030.0 SPARE ADAPTOR
NILFISK REPLACEMENT HOSE NILFISK-25537
KARCHER 44020220 SCREW UNION
KARCHER 4.762-003.0 ROLLER BRUSH MEDIUM RED COMPLETE
KARCHER 4.111-034.0 4111.034.0 ADAPTOR 6
KARCHER COUPLING 2.645-191.0 UNIVERSAL HOSE 26451910
KARCHER 4.111.031.0 EASYLOCK ADAPTOR
KARCHER 6.903-276.0 WASH BRUSH
NILFISK 14295 UNIVERSAL NOZZLE D36X115
KARCHER 41120270 ROTATING SPRAY LANCE 250MM
KARCHER 47754700 SERVOPRESS CONTROLLER FOR HD10/25
KARCHER KARCHER-21110160 FR CLASSIC SURFACE CLEANER
KARCHER 44217393 HAND TRIGGER GUN ATTACHMENT
KARCHER 47623920 4.762-392.0 ROLLER BRUSH BR45/40