References
Mascot:50149-951-09-XL
Rubix:80450325
EAN:5711074370320

Product details : MASCOT 50149 REIMS 1/2 ZIP KNITTED JUMPER BLACK XL
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 300 g/m² |
Show UNSPSC/ECL@SS
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
- Usually arrives within 14 working days
