Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
NORGREN PA2-0004100 4MM NYLON 100M NATUR
NORGREN PA2-0004100 4MM NYLON 100M NATUR
Pipe Norgren
References
norgren:
PA2-0004100
rubix:
116A2669
Product details
Technical specifications
Product details : NORGREN PA2-0004100 4MM NYLON 100M NATUR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
66.64
excl. VAT
/
Each
Ā£
79.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R412009986
AVENTICS R412004155
AVENTICS 1820712112
AVENTICS R412009985 PURE TUBE 50 MTR
AVENTICS 1820712101
AVENTICS 1820712009
AVENTICS R412009990
NORGREN PA2-0714025C 14MM NYL 25M BLACK
AVENTICS R412004153
AVENTICS 1820712066
NORGREN 34021904 6MM DOUBLE SIDED TUBING CLIPS
AVENTICS 1820712043
AVENTICS 1820712047
AVENTICS 1820712027
NORGREN 36050004 6MM TUBING NUT METRIC