Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
NORGREN 36050004 6MM TUBING NUT METRIC
NORGREN 36050004 6MM TUBING NUT METRIC
Pipe Norgren
References
norgren:
36050004
rubix:
45010615
Product details
Technical specifications
Product details : NORGREN 36050004 6MM TUBING NUT METRIC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.65
excl. VAT
/
Each
Ā£
1.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
NORGREN CS6010010 COPPER ANN 10MM X 10M COIL
AVENTICS R412004153
NORGREN PA330800528 8MM NYFLEX COIL
AVENTICS 1820712096
AVENTICS 1820712040
AVENTICS 1820712043
NORGREN 36050005 8MM TUBING NUT METRIC
AVENTICS 1820712066
AVENTICS 1823462066
NORGREN 36050010 22MM OD TUB NUT
AVENTICS 1820712029
FESTO 550596 PIPE CLAMP PQ-RK-15-B
AVENTICS 1820712021
NORGREN CS6008010 COPPER ANN 8MM X 10M COIL
NORGREN 36050006 10MM TUBING NUT METRIC