Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
NORGREN PU2-0006025C 6MM POLY X 25M NATUR
NORGREN PU2-0006025C 6MM POLY X 25M NATUR
Pipe Norgren
References
norgren:
PU2-0006025C
rubix:
80121005
Product details
Technical specifications
Product details : NORGREN PU2-0006025C 6MM POLY X 25M NATUR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
33.89
excl. VAT
/
Each
Ā£
40.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712096
FESTO 550599 PIPE CLAMP PQ-RK-28-B
AVENTICS 1820712006
NORGREN PA2-0004100 4MM NYLON 100M NATUR
AVENTICS 1820712089
NORGREN CS6006010 COPPER ANN 6MM X 10M COIL
AVENTICS R412004994
AVENTICS 1820712081
AVENTICS R412004965
FESTO 9087 PLASTIC-COATED METAL TUBE PM-6
AVENTICS 1820712028
NORGREN PA2-0712025C 12MM NYL 25M BLACK
NORGREN PA2-0014025C 14MM NYLON 25M NATUR
NORGREN CS6008010 COPPER ANN 8MM X 10M COIL
AVENTICS R412004152