FESTO 9087 PLASTIC-COATED METAL TUBE PM-6


Pipe Festo

References
festo:PM-6
rubix:114A8723
manufacturer :9087
ean:4052568020361

Product details : FESTO 9087 PLASTIC-COATED METAL TUBE PM-6


Plastic-coated metal tube PM-6 Suitable for use with QS push-fit fittings. Outside diameter=8 mm, Bending radius relevant for flow rate=25 mm, Inside diameter=5,2 mm, Temperature dependent operating pressure=-0,95 - 30 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]

Technical specifications


Attributes
Logistic Weight40,18Ā g
Show UNSPSC/ECL@SS
Ā£ 567.00 excl. VAT
/ 50 Metre
Ā£ 680.40 incl. VAT
  • Delivery usually within ( 2 ) days