Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 528955 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K2-MINI
FESTO 528955 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K2-MINI
LRB-K pressure regulator valve batteries
References
festo:
LRB-3/8-D-O-K2-MINI
rubix:
123A7005
manufacturer :
528955
ean:
4052568163136
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 528955 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K2-MINI
Pressure regulator manifold LRB-3/8-D-O-K2-MINI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
827
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.03
excl. VAT
/
Each
£
200.44
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS PRESSURE CONTROLLER 0821300380
AVENTICS R412009184
FESTO 194668 PRESSURE REGULATOR LRS-1-D-7-MAXI
SMC AR20MK-F0202-D MODULAR STYLE REGULATOR
FESTO 2931683 PINCH VALVE
FESTO 8117025 PINCH VALVE
FESTO 159625 PRESSURE REGULATOR LR-1/4-D-MINI
FESTO 175042 THROTTLE VALVE GRLO-M3-QS-3
FESTO 151215 ONE-WAY FLOW CONTROL VALVE GR-1/8-B
SMC AR40K-F04H-D MODULAR STYLE REGULATOR
FESTO 529482 PRESSURE REGULATOR MS4-LRB-1/4-D6-VS-AS-Z
FESTO 565385 FLOW SENSOR SFAB-10U-HQ6-2SA-M12
FESTO 8036872 FLOW SENSOR
AVENTICS R412007130
AVENTICS PRESSURE REGULATOR 0821302502