FESTO 193148 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-10-D


GRLA Throttle check valve

References
festo:GRLA-1/4-QS-10-D
rubix:120A6441
manufacturer :193148
ean:4052568006631
GRLA-1/4-QS-10-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 193148 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-QS-10-D


One-way flow control valve GRLA-1/4-QS-10-D Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-10, Pneumatic Connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x38x19 mm
Logistic Weight42,98 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
  • Delivery usually within ( 2 ) days