Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
NORGREN 36050005 8MM TUBING NUT METRIC
NORGREN 36050005 8MM TUBING NUT METRIC
Pipe Norgren
References
norgren:
36050005
rubix:
80140709
Product details
Technical specifications
Product details : NORGREN 36050005 8MM TUBING NUT METRIC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.84
excl. VAT
/
Each
£
2.21
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712037
AVENTICS 1820712073
NORGREN 34021807 12MM SINGLE SIDED TUBING CLIPS
NORGREN PU310600218 6MM PNEUFLEX
FESTO 550599 PIPE CLAMP PQ-RK-28-B
NORGREN 36050010 22MM OD TUB NUT
AVENTICS 1820712110
FESTO 177732 PIPE PQ-AL-12X1X3000
FESTO 177730 PLASTIC PIPE PQ-PA-18X2X3000
AVENTICS 1820712036
AVENTICS 1820712094
AVENTICS 1820712038
AVENTICS R412009924
NORGREN PA2-0304025C 4MM NYL 25M YELLOW
AVENTICS 1820712093