Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
NORGREN PA2-0304025C 4MM NYL 25M YELLOW
NORGREN PA2-0304025C 4MM NYL 25M YELLOW
Pipe Norgren
References
norgren:
PA2-0304025C
rubix:
115A4711
Product details
Technical specifications
Product details : NORGREN PA2-0304025C 4MM NYL 25M YELLOW
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
19.05
excl. VAT
/
Each
Ā£
22.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712046
FESTO 177731 PLASTIC PIPE PQ-PA-22X2X3000
AVENTICS R412009986
AVENTICS 1820712074
AVENTICS 1820712072
AVENTICS 1820712089
NORGREN PA2-0710100 10MM NYL 100M BLACK
AVENTICS 1820712011
AVENTICS 1820712113
AVENTICS R412004152
FESTO 177732 PIPE PQ-AL-12X1X3000
AVENTICS 1820712094
NORGREN 34021804 6MM SINGLE SIDED TUBING CLIPS
NORGREN 36050007 12MM TUBING NUT METRIC
AVENTICS 1820712025