Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
AVENTICS 1820712113
AVENTICS 1820712113
Pipe Aventics
References
aventics:
1820712113
rubix:
272A9619
Product details
Technical specifications
Product details : AVENTICS 1820712113
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.83
excl. VAT
/
Each
£
7.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712092
AVENTICS 1820712037
NORGREN PA2-0714025C 14MM NYL 25M BLACK
NORGREN 36050004 6MM TUBING NUT METRIC
AVENTICS 1823462066
AVENTICS 1820712043
AVENTICS 1820712069
NORGREN CS6006010 COPPER ANN 6MM X 10M COIL
AVENTICS 1820712103
AVENTICS 1820712070
AVENTICS R412009983
NORGREN 36050006 10MM TUBING NUT METRIC
AVENTICS 1820712028
NORGREN PU2-0706025C 6MM POLY X 25M BLACK
FESTO 177734 PIPE PQ-AL-18X1X3000