Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Elbow joint
NORGREN C0KB00405 PFITC 4MM-M5 BANJO FLOW (OUT)
NORGREN C0KB00405 PFITC 4MM-M5 BANJO FLOW (OUT)
Elbow joint Norgren
References
norgren:
C0KB00405
rubix:
120A4779
Technical specifications
Material
plastic (pbt)
Product details
Technical specifications
Product details : NORGREN C0KB00405 PFITC 4MM-M5 BANJO FLOW (OUT)
Technical specifications
Attributes
Material
plastic (pbt)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.68
excl. VAT
/
Each
£
8.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS R412007624
NORGREN C0KB00628 6-1/4FLOW CONTROL SLOTTED THRD
LEGRIS SS FITTING 3889 10 14
MECALINE 884752 MALE ELBOW 10MM R1/4IN
PARKER 12C6MXS T-LOK SWIVEL NUT ELBOW
LEGRIS 3MM FITTING 3229 03 19
PARKER W08SCFX EO UNION ELBOW
AVENTICS 2121214000
NORGREN 121470418 PFIT 1/4IN-R1/8 SWI ELBOW ADAPT
LEGRIS LF3600 BRASS FITTING 3609 08 17
LEGRIS LEGRIS-1809-06-14 ELBOW
LEGRIS BRS COMPRESN FITTING 0109 08 10
LEGRIS3889-60-18 SS FITTING
LEGRIS SWIVEL FITTING 3189 06 19
PARKER EO-SWIVEL-NUT-ELBOW EW15LOMDCF