Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
CTFPR2020K16-SVIK T-MAX TOOLHOLDER
CTFPR2020K16-SVIK T-MAX TOOLHOLDER
Tool holder Sandvik Coromant
References
sandvik coromant:
CTFPR 2020K 16
rubix:
1046189
manufacturer :
5726199
Product details
Technical specifications
Product details : CTFPR2020K16-SVIK T-MAX TOOLHOLDER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.03
excl. VAT
/
Each
£
152.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QS-TR-V13JBR 2020HP 6766758
SANDVIK C4-PDUNL-27080-15HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188662
SANDVIK DDQNR164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732261
SRSCL3225P06-SVIK T-MAX U TOOLHOLD
PTFNL2525M22-SVIK T-MAX P TOOLHOLD
SANDVIK TR-D13JCR 1616K-S 5755357
SANDVIK C5-DTFNR-17090-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727921
DCLNL4040S19-SVIK COROTURN RIGID C
R17054025M16-SVIK T-MAX TOOLHOLDER
SANDVIK C5-DDUNL-35060-15 P CUTTING UNIT FOR TURNING 5728096
PSSNR4040S19-SVIK T-MAX P TOOLHOLD
SANDVIK DWLNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732336
SANDVIK PDJNL 2020K 15 P SHANK TOOL FOR TURNING 5739569
SANDVIK QS-SVJBR1616E16 5738201
SANDVIK SRSCR206D TURNING TOOL HOLDER BORING BAR 5751550