• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Reaming tools
Tool holder
C45702C25051L-SVIK ADAPTORS FOR SP

C45702C25051L-SVIK ADAPTORS FOR SP


Tool holder Sandvik Coromant

References
sandvik coromant:C4-570-2C 25 051L
rubix:1038677
manufacturer :5728491
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : C45702C25051L-SVIK ADAPTORS FOR SP


Technical specifications


Attributes
No attributes to display for this product
£ 466.20 excl. VAT
/ Each
£ 559.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 570-SVPBL-40-16-L 5764425SANDVIK MB-A0625-08-09L-HP SWISS TOOL HOLDERS 6350771SANDVIK C5-570-2C 20 059 COROMANT TO SL ADAPTOR 5729537SANDVIK R429U-E16-0502502A SOLID BORING BAR FINE BORING HEAD 5746681SANDVIK R429U-A12-14060TC09 BORING BAR WITH INDEXABLE INSERT 6415711SANDVIK BR20D-116SP12Y-C8M COROMANT CAPTO 7591817SANDVIK 825A-TC06U-BW VARILOCK 7613834C657040RF-SVIK ADAPTORS FOR SPLITSANDVIK CXS-E0500-05-X SWISS TOOL HOLDERS 7046807SANDVIK BR20-HB-CN12F-22 COROMANT CAPTO 7591916SANDVIK 570-DDUNL-32-11 P HEAD FOR TURNING 5764245CXSA2507-SVIK COROTURN XS TOOLHOLDMITSUBCARB S32SSVUCR16 TOOL-HOLDER INTERNAL 7014003SANDVIK BR20D-45SP08Y-C6L COROMANT CAPTO 7591809SANDVIK TR-SL-V13PBL-32 5755453

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories