• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Reaming tools
Tool holder
C45702C32074-SVIK CAPTO SOLID BAR

C45702C32074-SVIK CAPTO SOLID BAR

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C4-570-2C 32 074
Rubix:1038684
Manufacturer :5727765
brand logo
brand logo
brand logo
brand logo

Product details : C45702C32074-SVIK CAPTO SOLID BAR


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 503.20 excl. VAT
/ Each
£ 603.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 825A-TC06U-BW VARILOCK 7613834SANDVIK TR-SL-D13UCR-40HP43 6421225SANDVIK 570-SVPBL-32-16-L HEAD FOR TURNING 5764423SANDVIK C5-SL70-LX-045-050M 6423306SVK CAPTO 570-ADAPT C6-570-32-RX-045-L1SANDVIK CXS-A25-04-X SWISS TOOL HOLDERS 6879625SANDVIK SL-SDXCL-25-07-DHP CONCEPT HOLDERS FOR INSERT/ADAPTER 6536150A5702CD241140-SVIK 570 BAR WITH THSANDVIK C4-570-40-RF-T 5957892570STFPL1611-SVIK COROTURN 111 CUTSANDVIK CXS-A0500-05-X SWISS TOOL HOLDERS 7047012SANDVIK BR20-45SP08Y-C3 7216785570DDUNR4015X-SVIK COROTURN RIGIDCSANDVIK 570C-SVUBL-25-2 CONCEPT HOLDERS FOR INSERT/ADAPTER 5765052SANDVIK SL-SVLBL-40-16HP HEAD FOR TURNING 6424632
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap