• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Reaming tools
Tool holder
C55702C32061L-SVIK ADAPTORS FOR SP

C55702C32061L-SVIK ADAPTORS FOR SP

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C5-570-2C 32 061L
Rubix:1039371
Manufacturer :5729516
EAN:11795070
brand logo
brand logo
brand logo
brand logo

Product details : C55702C32061L-SVIK ADAPTORS FOR SP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 558.71 excl. VAT
/ Each
£ 670.45 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C4-570-32-LX-045-T CONCEPT HOLDERS FOR INSERT/ADAPTER 5957888SANDVIK C8-570-2C 40 089L 7628255SANDVIK A570-2CD2813-40 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5722900SANDVIK BR20-150CC12F-C8 TWIN-EDGE ROUGH BORING TOOL 7216816SANDVIK SCFCR10CDX09 VARILOCK 7213322SANDVIK BR20-FB-CN12F-20 COROMANT CAPTO 7591912SANDVIK 5749940 SL-PTFNL-40-16HPSANDVIK C5-570-40-RF-T 5957896SANDVIK TR-SL-V13JBL-32HP-X 5755366SANDVIK SL-2CA10105-16 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7628247SANDVIK SSYPR10CBX08 VARILOCK 7213309SANDVIK C6-SL70-RX-005-055 CONCEPT HOLDERS FOR INSERT/ADAPTER 7379209SANDVIK MB-A075-02-11L-HP SWISS TOOL HOLDERS 6350773SANDVIK MB-A0625-11-09 SWISS TOOL HOLDERS 6879579SANDVIK 570-SVLBR-25-16-LF 107 HEAD FOR TURNING 5764415
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap