• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Reaming tools
Tool holder
C557032LX045-SVIK ADAPTORS FOR SPL

C557032LX045-SVIK ADAPTORS FOR SPL

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C5-570-32-LX-045
Rubix:1039387
Manufacturer :5729143
brand logo
brand logo
brand logo
brand logo

Product details : C557032LX045-SVIK ADAPTORS FOR SPL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 501.97 excl. VAT
/ Each
£ 602.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK BR20-GA-TC16F-22 COROMANT CAPTO 7591830SANDVIK C8-570-2C 40 089L 7628255SANDVIK SCFCR12CDX12 VARILOCK 7213324SANDVIK SL-SDXCR-32-11-QC CONCEPT HOLDERS FOR INSERT/ADAPTER 5750338SANDVIK BR20-150TC16F-C8 COROMANT CAPTO 7591847SANDVIK BR20-71TC16F-C5 7591840SANDVIK MB-E0625-17-09R SWISS TOOL HOLDERS 5735530SANDVIK MB-E12-48-07R CCUT MB HOLD 5735500SVK CAPTO 570-ADAPT C3-570-32-NGSANDVIK R571.35C-604043-15 P HEAD FOR TURNING 5746702SANDVIK STFCR12CDX16 VARILOCK 7213325SANDVIK 825D-56TC09U-C4L 7591897C55702C40075L-SVIK ADAPTORS FOR SPSANDVIK BR20D-56SP08Y-C6L COROMANT CAPTO 7591812MITSUBCARB S25RSVUCL16 TOOL-HOLDER INTERNAL 7013911
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap