Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK DCLNL104A CONCEPT HOLDERS FOR INSERT/ADAPTER 5730587
SANDVIK DCLNL104A CONCEPT HOLDERS FOR INSERT/ADAPTER 5730587
Tool holder Sandvik Coromant
References
sandvik coromant:
DCLNL 10 4A
rubix:
317A8411
manufacturer :
5730587
Product details
Technical specifications
Product details : SANDVIK DCLNL104A CONCEPT HOLDERS FOR INSERT/ADAPTER 5730587
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.02
excl. VAT
/
Each
£
120.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK DVJNL 3232P 16 P SHANK TOOL FOR TURNING 5731490
SANDVIK C8-PSSNR-55080-19HP 5907968
CRSNR5040T25ID-SVIK T-MAX TOOLHOLD
SANDVIK QS-CP-30AL-2020-11C SOLID BORINGBAR ADAP 7100717
570STFPR2011-SVIK COROTURN 111 CUT
CRDCL3225P12A-SVIK T-MAX TOOLHOLDE
C6PSRNL3506519-SVIK T-MAX P CUTTIN
SANDVIK PDJNL 3232 P15 SHANK TOOL FOR TURNING 5739629
SANDVIK C3-MTJNR-22040-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5726911
SCACL1212K09S-SVIK SWISS TOOL
SANDVIK MTJNL 2020K 16M1 P SHANK TOOL FOR TURNING 5735986
SANDVIK WTJNL164D TURNING TOOL HOLDER BORING BAR 5757012
SANDVIK PVJNL 3225P 16HP 6188481
SANDVIK CAPTO C'TURN R/CLAMP C6-DRSNR-45065-12
DCLNR1616H09-SVIK COROTURN RIGID C