• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK DCLNR 3225P 12 P SHANK TOOL FOR TURNING 5730673

SANDVIK DCLNR 3225P 12 P SHANK TOOL FOR TURNING 5730673


Tool holder Sandvik Coromant

References
sandvik coromant:DCLNR 3225P 12
rubix:1047924
manufacturer :5730673
ean:11051725
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK DCLNR 3225P 12 P SHANK TOOL FOR TURNING 5730673


Technical specifications


Attributes
No attributes to display for this product
£ 102.60 excl. VAT
/ Each
£ 123.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK CP-30AL-12-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7182451SANDVIK PTGNL2525M16HP TURNING TOOL HOLDER BORING BAR 6188472SANDVIK CRSNL2525M06-ID TURNING TOOL HOLDER BORING BAR 7439359570SDUPR2511-SVIK COROTURN 111 CUTPTGNR3225P16-SVIK T-MAX P TOOLHOLDSANDVIK QS-SDJCR163C TURNING TOOL HOLDER BORING BAR 7446537SANDVIK SVVBN 1010K 11-S-B1 5752648SVABR1616K16S-SVIK COROTURN 107 SWSANDVIK C5-PDUNR-35100-15HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188696SANDVIK TR-D13NCN2525M CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755342SANDVIK SVHBL123B TURNING TOOL HOLDER BORING BAR 5751377SRDCR2020K06A-SVIK T-MAX U TOOLHOLSANDVIK DDJNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731032SANDVIK PWLNR 2020K 08HP 6188489SANDVIK SVVBN123B TURNING TOOL HOLDER BORING BAR 5751670

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories