• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
DVPNR3225P16-SVIK T-MAX P TURNONG

DVPNR3225P16-SVIK T-MAX P TURNONG

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:DVPNR 3225P 16
Rubix:1054058
Manufacturer :5732471
brand logo
brand logo
brand logo
brand logo

Product details : DVPNR3225P16-SVIK T-MAX P TURNONG


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 172.66 excl. VAT
/ Each
£ 207.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK SCLCR083 TURNING TOOL HOLDER BORING BAR 5748783DCKNR2525M12-SVIK RIGID CLAMP TOOLSANDVIK CP-25BR-20-12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8247029C5DDJNL3506015-SVIK CAPTO RIGID CLSANDVIK SRDCN 2020K 10-A 107 SHANK TOOL FOR TURNING 5751125DVPNR4040S16-SVIK T-MAX P TURNINGSANDVIK C8-PSSNR-55080-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5907966SRSCR2020K10-SVIK T-MAX U TOOLHOLDSANDVIK DCLNR246D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731597SANDVIK C6-DDHNR-45065-15 5729222SANDVIK C6-DDJNR-45065-1504 CONCEPT HOLDER 5729102SCLCR1010E06-SVIK T-MAX U TOOLHOLDSANDVIK PSBNL2020K12 BORING BAR 5738290SANDVIK C6-DDNNN-00065-15 5729063PSKNR3232P19-SVIK T-MAX P TOOLHOLD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap