SANDVIK LG123H1-0400-0004-GS1115 1-2 INSERT FOR GROOVING 5733083
Open tool tip and tool tip for cutting to length Sandvik Coromant
See technical informationReferences
Sandvik Coromant:LG123H1-0400-0004-GS1115
Rubix:208A9531
Manufacturer :5733083



Product details : SANDVIK LG123H1-0400-0004-GS1115 1-2 INSERT FOR GROOVING 5733083
Technical specifications
Attributes
| Channel length | 3 mm |
|---|---|
| Nuance/shade | 1116 |
| Radius | 1.5 mm |
| Cutting depth | 6 mm |
Show UNSPSC/ECL@SS
£ 444.10 excl. VAT
/ 10 pieces
£ 532.92 incl. VAT
- Usually arrives within 14 working days
