SANDVIK LG123L1-0300-0002-GS1115 5732316
Open tool tip and tool tip for cutting to length Sandvik Coromant
See technical informationReferences
Sandvik Coromant:LG123L1-0300-0002-GS1115
Rubix:286A9397
Manufacturer :5732316



Product details : SANDVIK LG123L1-0300-0002-GS1115 5732316
Technical specifications
Attributes
| Channel length | 3 mm |
|---|---|
| Nuance/shade | 1115 |
| Radius | 0.2 mm |
| Cutting depth | 9 mm |
Show UNSPSC/ECL@SS
£ 287.95 excl. VAT
/ 5 pieces
£ 345.54 incl. VAT
- Usually arrives within 14 working days
