SANDVIK N123F2-0318-RO 1125 5735863
Open tool tip and tool tip for cutting to length Sandvik Coromant
See technical informationReferences
Sandvik Coromant:N123F2-0318-RO1125
Rubix:287A0188
Manufacturer :5735863



Product details : SANDVIK N123F2-0318-RO 1125 5735863
Technical specifications
Attributes
| Channel length | 3.18 mm |
|---|---|
| Nuance/shade | 1125 |
| Radius | 1.5875 mm |
| Cutting depth | 18.6 mm |
Show UNSPSC/ECL@SS
£ 347.20 excl. VAT
/ 10 pieces
£ 416.64 incl. VAT
- Usually arrives within 14 working days
