Open tool tip and tool tip for cutting to length Sandvik Coromant
Plate type | CoroCut 1-2 |
---|---|
Channel length | 4 mm |
Nuance/shade | 2135 |
Plate type | CoroCut 1-2 |
---|---|
Channel length | 4 mm |
Nuance/shade | 2135 |
Radius | 0.2 mm |
Cutting depth | 24.1 mm |
In stock: Next day delivery