SANDVIK N123H204000002GF1005 COROCUT
Open tool tip and tool tip for cutting to length Sandvik Coromant
See technical informationReferences
Sandvik Coromant:N123H2-0400-0002-GF1005
Rubix:1051890
Manufacturer :5735966
EAN:11374510



Product details : SANDVIK N123H204000002GF1005 COROCUT
Technical specifications
Attributes
| Channel length | 4 mm |
|---|---|
| Nuance/shade | 1005 |
| Radius | 0.2 mm |
| Cutting depth | 24.4 mm |
Show UNSPSC/ECL@SS
£ 367.70 excl. VAT
/ 10 pieces
£ 441.24 incl. VAT
- Usually arrives within 14 working days
