SANDVIK N123U3-0200-0001-CM 1125 5736629
Open tool tip and tool tip for cutting to length Sandvik Coromant
See technical informationReferences
Sandvik Coromant:N123U3-0200-0001-CM1125
Rubix:287A0570
Manufacturer :5736629



Product details : SANDVIK N123U3-0200-0001-CM 1125 5736629
Technical specifications
Attributes
| Channel length | 2 mm |
|---|---|
| Nuance/shade | 1125 |
| Radius | 0.1 mm |
| Cutting depth | 6.4 mm |
Show UNSPSC/ECL@SS
£ 266.40 excl. VAT
/ 10 pieces
£ 319.68 incl. VAT
- Usually arrives within 14 working days
