• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PCLNR 3225P 12HP 6188440

SANDVIK PCLNR 3225P 12HP 6188440


Tool holder Sandvik Coromant

References
sandvik coromant:PCLNR 3225P 12HP
rubix:289A1336
manufacturer :6188440
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK PCLNR 3225P 12HP 6188440


Technical specifications


Attributes
No attributes to display for this product
£ 293.53 excl. VAT
/ Each
£ 352.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK TOOLHOLDER MTJNR 2020K 16M1DSDNN2525M12-SVIK SQUARE SHANK T-MSANDVIK SDJCR163D TURNING TOOL HOLDER BORING BAR 5749522SANDVIK DCLNR204D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731630SANDVIK PCLNL 3232P 12HP 6188427DRSNL164D-SVIK EXT SHANK TOOL TURNSANDVIK C5-PWLNR-22110-08HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188709SANDVIK TR-V13JBL 3225P 5755426SANDVIK QS-SRDCL-12-25-12XC TURNING TOOL HOLDER BORING BAR 7960759DCBNL3225P16-SVIK COROTURN RIGID CSANDVIK C6-PSSNL-45056-12HP 5729685CRDCR3225P12A-SVIK T-MAX TOOLHOLDEC5PSDNN0006019-SVIK T-MAX P CUTTINSANDVIK C5-DSSNL-35052-12 5728663DSBNL2525M12-SVIK SQUARE SHANK T-M

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories