Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PCLNR 3232P 12HP 6188441
SANDVIK PCLNR 3232P 12HP 6188441
Tool holder Sandvik Coromant
References
sandvik coromant:
PCLNR 3232P 12HP
rubix:
289A1290
manufacturer :
6188441
Product details
Technical specifications
Product details : SANDVIK PCLNR 3232P 12HP 6188441
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
357.67
excl. VAT
/
Each
£
429.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DCLNL4040S19-SVIK COROTURN RIGID C
SANDVIK CKJNR 3225P 16 5725307
SRSCR3225P05-SVIK T-MAX U TOOLHOLD
SANDVIK DWLNL 12 4C 5732326
SANDVIK C8-PSRNL-45080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730098
PTFNR3232P22-SVIK T-MAX P TOOLHOLD
SANDVIK STGCL103 TURNING TOOL HOLDER BORING BAR 5751503
SANDVIK C4-DDUNR-27050-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727498
SANDVIK C5-PSKNR-27140-12HP 6188704
SANDVIK SVJBR203D TURNING TOOL HOLDER BORING BAR 5752673
STTCR2020K16-SVIK T-MAX U TOOLHOLD
SANDVIK TOOLHOLDER MTJNR 2020K 16M1
SANDVIK TOOLHOLDER STGCL 1010E09
SANDVIK SDNCN 1616H 11 5749539
DDHNR3225P15-SVIK T-MAX P TURNING