• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
PRGCR3225P16-SVIK T-MAX P TOOLHOLD

PRGCR3225P16-SVIK T-MAX P TOOLHOLD

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:PRGCR 3225P 16
Rubix:1050905
Manufacturer :5738292
EAN:10243435
brand logo
brand logo
brand logo
brand logo

Product details : PRGCR3225P16-SVIK T-MAX P TOOLHOLD


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ Each
£ 173.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DSDNN2020K12-SVIK SQUARE SHANK T-MSANDVIK WTJNL164D TURNING TOOL HOLDER BORING BAR 5757012MSSNL4040S25-SVIK T-MAX P TOOLHOLDSANDVIK QS-SRDCL-252535-16XC TURNING TOOL HOLDER BORING BAR 7960749SANDVIK C2T-RS25-LX45G04DB SOLID BORINGBAR ADAP 8509276STJCR1212K11S-SVIK SWISS TOOLSANDVIK C4-PTFNR-13080-11HP 6188673DCKNL2020K12-SVIK T-MAX P TURNINGSANDVIK SRDCL 3225P 06-A SHANK TOOL FOR TURNING 5751177SANDVIK SRGCR 16 4D 5751448SANDVIK QS-SRDCL-252528-12XC TURNING TOOL HOLDER BORING BAR 7960748PTGNR3232P27-SVIK T-MAX P TOOLHOLDDSBNR4040S19-SVIK COROTURN RIGID CSANDVIK DCLNR 2020K 09 P SHANK TOOL FOR TURNING 5731625SANDVIK TR-V13JBL 2020K 5755520
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap