• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
PRGNL4040S25-SVIK T-MAX P TOOLHOLD

PRGNL4040S25-SVIK T-MAX P TOOLHOLD


Tool holder Sandvik Coromant

References
sandvik coromant:PRGNL 4040S 25
rubix:1050913
manufacturer :5738281
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : PRGNL4040S25-SVIK T-MAX P TOOLHOLD


Technical specifications


Attributes
No attributes to display for this product
£ 217.07 excl. VAT
/ Each
£ 260.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK SCACL062C-S TURNING TOOL HOLDER BORING BAR 5749063SANDVIK DVPNR 2525M 16 P SHANK TOOL FOR TURNING 5732469PTFNL1616H16-SVIK T-MAX P TOOLHOLDSANDVIK C8-DDUNL-55080-15 5729754SANDVIK SVVBN 1212K 11-S-B1 5751663SANDVIK SVABR083C-S TURNING TOOL HOLDER BORING BAR 5751387SANDVIK TR-C4-V13JBR-27050 5755255SANDVIK TR-V13JBL1616K-S SOLID BORINGBAR ADAP 5755517SANDVIK TOOLHOLDER PSSNR 2020K 12SANDVIK QS-SDJCR 2525 11C 7446539SANDVIK PDJNR 2020K 11HP 6188453DSBNL4040S25-SVIK COROTURN RIGID CSANDVIK DDHNR3232P15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5731152SANDVIK C3-MTJNR-22040-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5726911SANDVIK C6-PDUNL-35175-15HP P CUTTING UNIT FOR TURNING 6188721

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories