SANDVIK QD-NG-0300-020E-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 6656852


Open tool tip and tool tip for cutting to length Sandvik Coromant

References
sandvik coromant:QD-NG-0300-020E-MM 1040
rubix:319A2539
manufacturer :6656852
brand logo
brand logo
Technical specifications
Plate typeCoroMill QD
Channel length3 mm
Nuance/shade1040
See all Specifications

Product details : SANDVIK QD-NG-0300-020E-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 6656852


Technical specifications


Attributes
Plate typeCoroMill QD
Channel length3 mm
Nuance/shade1040
Radius0.2 mm
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
  • Usually arrives within 14 working days