SANDVIK QD-NK-0600-035E-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 6656964


Open tool tip and tool tip for cutting to length Sandvik Coromant

References
sandvik coromant:QD-NK-0600-035E-MM 1040
rubix:319A0141
manufacturer :6656964
brand logo
brand logo
Technical specifications
Plate typeCoroMill QD
Channel length6 mm
Nuance/shade1040
See all Specifications

Product details : SANDVIK QD-NK-0600-035E-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 6656964


Technical specifications


Attributes
Plate typeCoroMill QD
Channel length6 mm
Nuance/shade1040
Radius0.35 mm
Show UNSPSC/ECL@SS
£ 17.67 excl. VAT
/ Each
£ 21.20 incl. VAT
  • Usually arrives within 14 working days