• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Cutting tools
Tool holder
SANDVIK QS-QD-RFF26C2525D 6427810

SANDVIK QS-QD-RFF26C2525D 6427810

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:QS-QD-RFF26C2525D
Rubix:288A3310
Manufacturer :6427810
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK QS-QD-RFF26C2525D 6427810


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 415.64 excl. VAT
/ Each
£ 498.77 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C2R-RS20-RD15DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196273SANDVIK QD-RFD16-1616S CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6427731SANDVIK LF151.23-20-30 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5733598SANDVIK C2R-RSA12-RG20DB SOLID BORINGBAR ADAP 8196345SANDVIK C2R-RS32-RK16DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196436SANDVIK QD-RFE16-1212S CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6976231SANDVIK RAG123G09-32B 1-2 BORING BAR FOR GROOVING 5739655SANDVIK SMALR 1010K 3 XS SHANK TOOL FOR PARTING AND GROOVING 5750049SANDVIK R151.20-08-20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5742260SANDVIK C2R-RS32-RL32DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196453SANDVIK R151.20-12-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5742218SANDVIK LF151.23-1616-30M1 Q-CUT SHANK TOOL 5733596SANDVIK C5-RF123D08-35055B 5846675SANDVIK C2R-QS16-LF17AD CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196517SANDVIK C2R-QSA10-LE17AD SOLID BORINGBAR ADAP 8196510
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap