• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-TR-V13VBN16HP SOLID BORINGBAR ADAP 6766796

SANDVIK QS-TR-V13VBN16HP SOLID BORINGBAR ADAP 6766796


Tool holder Sandvik Coromant

References
sandvik coromant:QS-TR-V13VBN 16HP
rubix:318A1301
manufacturer :6766796
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK QS-TR-V13VBN16HP SOLID BORINGBAR ADAP 6766796


Technical specifications


Attributes
No attributes to display for this product
£ 423.03 excl. VAT
/ Each
£ 507.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QS-TR-V13JBL16HP SOLID BORINGBAR ADAP 6766791SANDVIK QS-SRDCR-252525-10XC 7960754CTGNR2525M16ID-SVIK CERAMIC TOOLHOSANDVIK WTJNR205D TURNING TOOL HOLDER BORING BAR 5757022SANDVIK DTGNR205D CONCEPT HOLDERS FOR INSERT/ADAPTER 5733025SANDVIK TR-D13JCR 1616K-S 5755357C5DDJNL3506015-SVIK CAPTO RIGID CLDTGNL2020K16-SVIK SQUARE SHANK T-MSANDVIK C8-PSKNR-55080-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853306SANDVIK SSDCN163D TURNING TOOL HOLDER BORING BAR 5751174SANDVIK PDJNL163DHP TURNING TOOL HOLDER BORING BAR 6196274SANDVIK DCBNL 2525M 12 TOOL HOLDER 5729201SANDVIK DCBNR 3232P 16 SHANK TOOL FOR TURNING 5729462SANDVIK CRSNL 2525M 12-ID SHANK TOOL FOR TURNING 5725944SANDVIK SVJBR082C-S-B1 TURNING TOOL HOLDER BORING BAR 5751631

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories