SANDVIK R123T3-0200-1000-CS 1125 5741787
Open tool tip and tool tip for cutting to length Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R123T3-0200-1000-CS1125
Rubix:287A0160
Manufacturer :5741787



Product details : SANDVIK R123T3-0200-1000-CS 1125 5741787
Technical specifications
Attributes
| Channel length | 2 mm |
|---|---|
| Nuance/shade | 1125 |
| Radius | 0 mm |
| Cutting depth | 6.3 mm |
Show UNSPSC/ECL@SS
£ 35.61 excl. VAT
/ Each
£ 42.73 incl. VAT
- Usually arrives within 14 working days
