• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Hand drills(216)
  • Machine drills(2,029)
  • Drill accessories(342)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Drill accessories
Drill accessories
Grain bore
SANDVIK R825C-AF23STUP1103A VARILOCK

SANDVIK R825C-AF23STUP1103A VARILOCK

Grain bore Sandvik Coromant

See technical information
References
Sandvik Coromant:R825C-AF23STUP1103A
Rubix:296A2787
Manufacturer :5747996
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK R825C-AF23STUP1103A VARILOCK


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 173.90 excl. VAT
/ Each
£ 208.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK CXS-07G157-7215R1025 SWISS TOOL INSERT 5726811SANDVIK CXS-08F300-8015AR1025 SWISS TOOL INSERT 6365870SANDVIK CXS-05G200-5220L1025 SWISS TOOL INSERT 5726460STTCL10CA11-SVIK 60 T-MAX U CARTRISTGCL12CA16M-SVIK 90 DEG T-MAX U CSTSCL12CA16M-SVIK 45 DEG T-MAX U CSANDVIK CXS-05R200-5220R1025 SWISS TOOL INSERT 5726439SANDVIK CXS-05R058-5220L1025 SWISS TOOL INSERT 5726470SANDVIK 391.38U-2TC11A CARTRIDGE FOR FINE BORING TOOLS 5759606PSKNL16CA12-SVIK 75 DEG T-MAX P CASANDVIK CXS-07G100-7225R1025 SWISS TOOL INSERT 5726501SANDVIK CXS-07G198-7215L1025 SWISS TOOL INSERT 5726310STWCR08CA09-SVIK T-MAX U MINI CARTR14001009-SVIK T-MAX U ROUND BORINSANDVIK CXS-07G150-7240R1025 SWISS TOOL INSERT 6765524
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap