Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SDJCL 3225P 11HP 107 SHANK TOOL FOR TURNING 6188503
SANDVIK SDJCL 3225P 11HP 107 SHANK TOOL FOR TURNING 6188503
Tool holder Sandvik Coromant
References
sandvik coromant:
SDJCL 3225P 11HP
rubix:
213A8538
manufacturer :
6188503
Product details
Technical specifications
Product details : SANDVIK SDJCL 3225P 11HP 107 SHANK TOOL FOR TURNING 6188503
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.15
excl. VAT
/
Each
£
292.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DSSNL3225P15-SVIK RIGID CLAMP HOLD
SANDVIK QS-TR-V13JBL2020HP SOLID BORINGBAR ADAP 6766757
SANDVIK STGCR082-B1 TURNING TOOL HOLDER BORING BAR 5751242
SANDVIK PDJNR 3232P 15HP 6188463
SANDVIK C8-PRDCN-00080-25A 5730117
SANDVIK TR-D13NCN2525M CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755342
DCBNL3225P16-SVIK COROTURN RIGID C
SANDVIK QS-CP-30AL-2525-11C 7100719
PCBNL4040S19-SVIK T-MAX P TOOLHOLD
SANDVIK CKJNR 3225P 16 5725307
PTDNR2525M22-SVIK T-MAX P TOOLHOLD
SANDVIK QS-TR-V13JBL12HP SOLID BORINGBAR ADAP 6766789
DSBNL2020K12-SVIK T-MAX P TURNING
SANDVIK TR-C4-V13JBL-27050 CONCEPT HOLDERS FOR INSERT/ADAPTER 5755253
SANDVIK QS-TR-D13JCR2020HP SOLID BORINGBAR ADAP 6766754