• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Hand drills(216)
  • Machine drills(2,029)
  • Drill accessories(342)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Drill accessories
Drill accessories
Grain bore
STGCR08CA09-SVIK T-MAX U MINI CART

STGCR08CA09-SVIK T-MAX U MINI CART

Grain bore Sandvik Coromant

See technical information
References
Sandvik Coromant:STGCR 08CA-09
Rubix:1028203
Manufacturer :5751496
brand logo
brand logo
brand logo
brand logo

Product details : STGCR08CA09-SVIK T-MAX U MINI CART


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 201.03 excl. VAT
/ Each
£ 241.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK CXS-06R200-6225R 1025 5726608SANDVIK 391.38K-2TC11A CARTRIDGE FOR FINE BORING TOOLS 5759631STFCR12CA16M-SVIK 90 DEG T-MAX U CSANDVIK CXS-06F200-6215BL1025 SWISS TOOL INSERT 6765553SANDVIK CXS-07G150-7240R1025 SWISS TOOL INSERT 6765524SANDVIK 5726622 CXS-05G150-5210R 1025SANDVIK CXS-05G150-5230R1025 SWISS TOOL INSERT 5726584SANDVIK CXS-08F400-8010AR1025 SWISS TOOL INSERT 6365872STSCR06CA06-SVIK T-MAX U MINI CARTR148C3416T3-SVIK FINE BORING UNITSANDVIK CXS-07G150-7235R1025 XS SOLID CARBIDE TOOL 5726802SANDVIK CXS-07G198-7215L1025 SWISS TOOL INSERT 5726310SANDVIK L148C-33-1103 VARILOCK 5734447SANDVIK CXS-10F300-10020AR1025 SWISS TOOL INSERT 6365876SANDVIK CXS-05G150-5215L 1025 5726625
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap