Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK STGCR103 TURNING TOOL HOLDER BORING BAR 5751258
SANDVIK STGCR103 TURNING TOOL HOLDER BORING BAR 5751258
Tool holder Sandvik Coromant
References
sandvik coromant:
STGCR 10 3
rubix:
320A2970
manufacturer :
5751258
Product details
Technical specifications
Product details : SANDVIK STGCR103 TURNING TOOL HOLDER BORING BAR 5751258
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.37
excl. VAT
/
Each
£
133.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SDJCL1616K11S-SVIK SWISS TOOL
SANDVIK PDJNR 2525M 11HP 6188454
SANDVIK DVJNR163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731452
SANDVIK PCLNL 2525M 16HP 6188442
SSBCR1616H09-SVIK T-MAX U TOOLHOLD
SANDVIK SRACR204D TURNING TOOL HOLDER BORING BAR 5751328
SANDVIK C8-PRSCL-55080-20 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730123
C6PSDNN0006519-SVIK T-MAX P CUTTIN
SANDVIK PWLNR 2020K 08HP 6188489
MTGNL3232P22M1-SVIK T-MAX P WEDGE
PCBNR3225P16-SVIK T-MAX P TOOLHOLD
CTFPL1616H11-SVIK T-MAX TOOLHOLDER
SANDVIK DDNNN 3232P 15 P SHANK TOOL FOR TURNING 5731220
SANDVIK DCLNR 2020K 09 P SHANK TOOL FOR TURNING 5731625
SANDVIK PRDCN 5050U 32 5738979