• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SVABR 1616K 11-S-B1 5751372

SANDVIK SVABR 1616K 11-S-B1 5751372


Tool holder Sandvik Coromant

References
sandvik coromant:SVABR 1616K 11-S-B1
rubix:288A4673
manufacturer :5751372
ean:11805625
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK SVABR 1616K 11-S-B1 5751372


Technical specifications


Attributes
No attributes to display for this product
£ 131.97 excl. VAT
/ Each
£ 158.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C6-PDUNR-35175-15HP 6188725DSBNR5050T25-SVIK COROTURN RIGID CSANDVIK C5-DSDNN-00065-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728074570STFPR2511-SVIK COROTURN 111 CUTSANDVIK STGCR1616H11 BORING BAR 5751244SANDVIK DWLNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732336SANDVIK C4-PDUNR-27120-15HP COROTURN 6188667PSSNR1616H09-SVIK T-MAX P TOOLHOLDSANDVIK PVJNR163DHP TURNING TOOL HOLDER BORING BAR 6188564SANDVIK PCLNL2525M19 TURNING TOOL HOLDER BORING BAR 5738235SANDVIK PDJNL 3232P 15HP 6188459SANDVIK CP-30AL-20-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100727PRGCR2525M10-SVIK T-MAX P TOOLHOLDSANDVIK C8-PDUNL-55080-15HP 6066651SANDVIK PDJNL 2020K 15 P SHANK TOOL FOR TURNING 5739569

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories