Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SVJBL 1616K 11-S-B1 5752216
SANDVIK SVJBL 1616K 11-S-B1 5752216
Tool holder Sandvik Coromant
References
sandvik coromant:
SVJBL 1616K 11-S-B1
rubix:
288A4677
manufacturer :
5752216
Product details
Technical specifications
Product details : SANDVIK SVJBL 1616K 11-S-B1 5752216
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.97
excl. VAT
/
Each
£
158.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK MVTNR123B TURNING TOOL HOLDER BORING BAR 5735667
PRGNR3225P15-SVIK T-MAX P TOOLHOLD
DTFNR2020K16-SVIK SQUARE SHANK T-M
SANDVIK PVJNL 3225P 16HP 6188481
DTGNL2525M16-SVIK SQUARE SHANK T-M
SANDVIK DVVNN 3232P 16 P SHANK TOOL FOR TURNING 5732468
DCKNR3225P12-SVIK RIGID CLAMP TOOL
SANDVIK C5-PDUNR-27140-15HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188695
SANDVIK DVJNL203D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731479
DSSNR3232P15-SVIK RIGID CLAMP HOLD
SANDVIK QS-SCLCR202009C TURNING TOOL HOLDER BORING BAR 7446530
SVIK COROTURN 107 SHANK HOLDER (WCX) SAVE 32%
R17135402515-SVIK T-MAX P TOOLHOLD
SANDVIK PDJNL2020K11HP TURNING TOOL HOLDER BORING BAR 6188449
SANDVIK TR-V13JBR 1616K-S 5755444