SANDVIK TCGT 06 T1 02L-K1125 107 INSERT FOR TURNING 5751716
Tool tip for dressing and turning down Sandvik Coromant
See technical informationReferences
Sandvik Coromant:TCGT06T102L-K1125
Rubix:243A7173
Manufacturer :5751716



Product details : SANDVIK TCGT 06 T1 02L-K1125 107 INSERT FOR TURNING 5751716
Technical specifications
Attributes
| Nuance/shade | 1125 |
|---|---|
| Thickness | 1.98 mm |
| Radius | 0.2 mm |
Show UNSPSC/ECL@SS
£ 143.50 excl. VAT
/ 10 pieces
£ 172.20 incl. VAT
- Usually arrives within 14 working days
