Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK TCMT110304-MM1105 COROTURN 5752518
SANDVIK TCMT110304-MM1105 COROTURN 5752518
Tool tip for dressing and turning down Sandvik Coromant
References
sandvik coromant:
TCMT110304-MM1105
rubix:
320A2227
manufacturer :
5752518
Technical specifications
Nuance/shade
1105
See all Specifications
Product details
Technical specifications
Product details : SANDVIK TCMT110304-MM1105 COROTURN 5752518
Technical specifications
Attributes
Nuance/shade
1105
Thickness
3.18
mm
Radius
0.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.58
excl. VAT
/
Each
£
9.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK DPMT 07 02 04-MF 2025 5734908
PRAMET DCMW 070204:T6310 7168650
SANDVIK VNMG 16 04 04-QM 1105 5755982
PRAMET TNMG 220408E-RM:T7325 7156400
ROEBUCK 4016-1212 BUTT WELDED LATHE TOOL 16R 12 X 12MM SHANK
PRAMET CCGT 060204E-SF3:H07 7168526
MITSUBCARB TNMG220408-RP MC6015 INSERT TURNING COATED NEGATIVE 91345
MITSUBCARB CCGT09T304R-SN VP15TF INSERT TURNING COATED 90031309
MITSUBCARB SNMG190616-GH UE6020 INSERT TURNING COATED H/DUTY 90012278
MITSUBCARB CCMT09T302-SW UE6020
SANDVIK WNGA080408S01520HWH7115 BORON NITRIDE TOOL 7190849
KENNAMETAL TNMG160408MN KCP25B ANSI/ISO TURNING INSERT TN.. 5413277
PRAMET TNMG 220412E-NMR:T7325 7156403
MITSUBCARB SNMG120408-MP MP3025 INSERT TURNING COATED CERMET 90031066
PRAMET DNMG 150604E-SM:T7325 NEGATIVE TURNING INSERT 7156292 PK10