Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK TCMX110304-WF1525 COROTURN 5752958
SANDVIK TCMX110304-WF1525 COROTURN 5752958
Tool tip for dressing and turning down Sandvik Coromant
References
sandvik coromant:
TCMX110304-WF1525
rubix:
320A1920
manufacturer :
5752958
ean:
11491620
Technical specifications
Nuance/shade
1525
See all Specifications
Product details
Technical specifications
Product details : SANDVIK TCMX110304-WF1525 COROTURN 5752958
Technical specifications
Attributes
Nuance/shade
1525
Thickness
3.18
mm
Radius
0.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.92
excl. VAT
/
Each
£
9.50
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB DNMG150608-GH US735 INSERT TURNING COATED NEGATIVE 7009109
SANDVIK TCEX 06 T1 00L-F 1125 5752357
WALTER DNMG110404-FM5 WSM10S TURNING INSERTS NEGATIVE 7091903
MITSUBCARB NP-TNGA160408TH3 BC8130 INSERT TURNING CBN 90041494
SANDVIK VBMT 16 04 08-UM H13A COROTURN 107 INSERT FOR TURNING 5755745
KENNAMETAL CNMG160612RP KCM15B INESRT 5640986
SANDVIK VCEX 11 03 01L-F 1125 5755902
SANDVIK VCEX 11 03 00R-F 1125 INSERT FOR TURNING 5755881
MITSUBCARB TCMT130304-MM MP7035 INSERT TURNING COATED 90034254
MITSUBCARB CNMG160608-MK MC5015 INSERT TURNING COATED NEG 90041835
MITSUBCARB SNMG120408-FH MP3025 INSERT TURNING COATED CERMET 90030360
SANDVIK CCMT 06 02 04-UM 1115 COROTURN 107 INSERT FOR TURNING 5723993
MITSUBCARB NP-CNGA120412GH2 BC8110 INSERT TURNING CBN 90043156
MITSUBCARB NP-DNGA150408GAWS2JR BC8120 INSERT TURNING CBN 90038980
MITSUBCARB NP-CNGA120412GH4 BC8110 INSERT TURNING CBN 90043159