• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Cutting tools
Tool holder
SANDVIK TLSR-164C TOPLOK HOLDERS BAR/HEADS 5753600

SANDVIK TLSR-164C TOPLOK HOLDERS BAR/HEADS 5753600

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:TLSR-164C
Rubix:320A1152
Manufacturer :5753600
EAN:80004844
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK TLSR-164C TOPLOK HOLDERS BAR/HEADS 5753600


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 261.67 excl. VAT
/ Each
£ 314.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK LAG123G09-32B 1-2 BORING BAR FOR GROOVING 5734711SANDVIK C2R-RS20-RE08DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196304SANDVIK C5-LF123E08-35060B 5846648SANDVIK C4-TLSL-27050-3 TOPLOK HOLDERS BAR/HEADS 5728421SANDVIK QS-SMALR103XHP SWISS TOOL HOLDERS 6010218SANDVIK C2R-RSA12-LE08DB SOLID BORINGBAR ADAP 8196286SANDVIK C2R-RSA16-LF10DB SOLID BORINGBAR ADAP 8196318SANDVIK C4-QD-RFF25C27060A CONCEPT HOLDERS FOR INSERT/ADAPTER 6427539SANDVIK C2R-CC4-LK15CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290061SANDVIK C2R-CC6-LG10CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290133SANDVIK DDJNR 2020K 1504 5731111SANDVIK C2R-RSA16-RF20DB SOLID BORINGBAR ADAP 8196321SANDVIK C2A-RSA16-LGG07B-DC SOLID BORINGBAR ADAP 8424889SANDVIK 570-25L123G18B 1-2 HEAD FOR GROOVING 5764450SANDVIK NF123M125-24B CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5736068
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap